{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.8 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 48.3 mm | |
Flute length Lc | 57 mm | |
Overall length L | 93 mm | |
Shank ⌀ Ds | 5.8 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114000 5,8 | |
EAN / GTIN | 4045197008985 | |
Manufacturer number | 114000 5,8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS jobber drill roll forged N 5,8 mm
on request
In stock
1,103 pieces in stock
US $ 1.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
525 pieces in stock
from
1
Pieces
US $ 2.23
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,406 pieces in stock
from
1
Pieces
US $ 5.59
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,818 pieces in stock
from
1
Pieces
US $ 5.37
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
200 pieces in stock
from
1
Pieces
US $ 16.50
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
531 pieces in stock
from
1
Pieces
US $ 3.00
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.50
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Overall length L | 93 mm | 93 mm | 93 mm | 93 mm | 93 mm | 93 mm |
Through-coolant | no | no | no | no | no | no |
Nominal ⌀ DC | 5.8 mm | 5.8 mm | 5.8 mm | 5.8 mm | 5.8 mm | 5.8 mm |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees |
recommended maximum drilling depth L2 | 48.3 mm | 48.3 mm | 48.3 mm | 48.3 mm | 48.3 mm | 48.3 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |