{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.8 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 44.8 mm | |
Flute length Lc | 52 mm | |
Overall length L | 86 mm | |
Shank ⌀ Ds | 4.8 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114000 4,8 | |
EAN / GTIN | 4045197008886 | |
Manufacturer number | 114000 4,8 |
This article |
Recommendations |
|||
---|---|---|---|---|
HSS jobber drill roll forged N 4,8 mm
on request
In stock
3,048 pieces in stock
US $ 0.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,002 pieces in stock
from
1
Pieces
US $ 1.75
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,889 pieces in stock
from
1
Pieces
US $ 4.15
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,656 pieces in stock
from
1
Pieces
US $ 2.23
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.86
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | uncoated | uncoated |
Overall length L | 86 | 86 | 86 | 86 |
Through-coolant | no | no | no | no |
Tool material | HSS | HSS | HSS | HSS |
Shank ⌀ Ds | 4.8 | 4.8 | 4.8 | 4.8 |
Feed f in steel < 750 N/mm2 | 0.05 | 0.05 | 0.05 | 0.05 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |