{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.4 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 40.4 mm | |
Flute length Lc | 47 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 4.4 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114000 4,4 | |
EAN / GTIN | 4045197008848 | |
Manufacturer number | 114000 4,4 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HSS jobber drill roll forged N 4,4 mm
on request
In stock
485 pieces in stock
US $ 0.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
276 pieces in stock
from
1
Pieces
US $ 1.56
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
623 pieces in stock
from
1
Pieces
US $ 4.14
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.44
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 |
Through-coolant | no | no | no |
Point angle | 118 | 118 | 118 |
Type | N | N | N |
Flute length Lc | 47 | 47 | 47 |
Feed f in steel < 750 N/mm2 | 0.05 | 0.05 | 0.05 |
recommended maximum drilling depth L2 | 40.4 | 40.4 | 40.4 |