{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.1 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 36.9 mm | |
Flute length Lc | 43 mm | |
Overall length L | 75 mm | |
Shank ⌀ Ds | 4.1 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114000 4,1 | |
EAN / GTIN | 4045197008817 | |
Manufacturer number | 114000 4,1 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS jobber drill roll forged N, uncoated, ⌀ DC h8: 4,1mm
on request
In stock
4,650 pieces in stock
US $ 0.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,506 pieces in stock
from
1
Pieces
US $ 1.51
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,792 pieces in stock
from
1
Pieces
US $ 3.98
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,635 pieces in stock
from
1
Pieces
US $ 3.58
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,318 pieces in stock
from
1
Pieces
US $ 2.23
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
985 pieces in stock
from
1
Pieces
US $ 5.52
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without | without | without | without |
Through-coolant | no | no | no | no | no | no |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Three drive flats shank |
Tool material | HSS | HSS | HSS | HSS | HSS | HSS |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees |
Type | N | N | N | N | N | N |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |