HSS jobber drill roll forged N 3,2 mm

Article no.: 114000 3,2
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
8,525 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118
  • Shank: Plain shank

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 3.2 mm
Coating uncoated
Tool material HSS
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 31.2 mm
Flute length Lc 36 mm
Overall length L 65 mm
Shank ⌀ Ds 3.2 mm
Feed f in steel < 750 N/mm2 0.03 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114000 3,2
EAN / GTIN 4045197008725
Manufacturer number 114000 3,2

Application Table

Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
GG(G)
K
25
Oil
 
wet maximum
 
dry
 

Description

Version:

Roll forged, standard helix angle, core thickness and core taper.
Dimensions to DIN 338.
No interruption in the material structure, so the drill is more resilient and suitable for arduous drilling tasks (e. g. with hand held drills). Economy version.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS jobber drill roll forged N 3,2 mm

HSS jobber drill roll forged N 3,2 mm

on request
In stock
8,525 pieces in stock
US $ 0.57
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,621 pieces in stock
from 1  Pieces
US $ 1.17
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 0.97
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,195 pieces in stock
from 1  Pieces
US $ 3.00
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 2.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8,895 pieces in stock
from 1  Pieces
US $ 1.70
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 1.41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
222 pieces in stock
from 1  Pieces
US $ 3.94
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 3.29
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2
Through-coolant no no no no no
Nominal ⌀ DC 3.2 3.2 3.2 3.2 3.2
Shank Plain shank Plain shank Plain shank Plain shank Plain shank
Point angle 118 118 118 118 118
Flute length Lc 36 36 36 36 36
Feed f in steel < 750 N/mm2 0.03 0.03 0.03 0.03 0.06

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart