{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.1 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 31.4 mm | |
Flute length Lc | 36 mm | |
Overall length L | 65 mm | |
Shank ⌀ Ds | 3.1 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114000 3,1 | |
EAN / GTIN | 4045197008718 | |
Manufacturer number | 114000 3,1 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS jobber drill roll forged N, uncoated, ⌀ DC h8: 3,1mm
on request
In stock
618 pieces in stock
US $ 0.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,236 pieces in stock
from
1
Pieces
US $ 1.17
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 0.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,710 pieces in stock
from
1
Pieces
US $ 3.08
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,791 pieces in stock
from
1
Pieces
US $ 2.76
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
277 pieces in stock
from
1
Pieces
US $ 10.17
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 8.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,964 pieces in stock
from
1
Pieces
US $ 1.70
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.41
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated | TiN | TiAlN | uncoated |
Colour ring | without | without | without | without | green | without |
Nominal ⌀ DC | 3.1 mm | 3.1 mm | 3.1 mm | 3.1 mm | 3.1 mm | 3.1 mm |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS | HSS | HSS | HSS | HSS E | HSS |
Shank ⌀ Ds | 3.1 mm | 3.1 mm | 3.1 mm | 3.1 mm | 3.1 mm | 3.1 mm |