{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.3 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 23.6 mm | |
Flute length Lc | 27 mm | |
Overall length L | 53 mm | |
Shank ⌀ Ds | 2.3 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114000 2,3 | |
EAN / GTIN | 4045197008633 | |
Manufacturer number | 114000 2,3 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
HSS jobber drill roll forged N, uncoated, ⌀ DC h8: 2,3mm
on request
In stock
Available in 3-4 working days
745 pieces in stock
745 pieces available in 3-4 working days
US $ 0.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
355 pieces in stock
355 pieces available in 3-4 working days
US $ 0.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,486 pieces in stock
1,486 pieces available in 3-4 working days
from
1
Pieces
US $ 2.62
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 2.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,627 pieces in stock
1,627 pieces available in 3-4 working days
US $ 2.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
25 pieces in stock
25 pieces available in 3-4 working days
from
1
Pieces
US $ 24.86
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 20.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
201 pieces in stock
201 pieces available in 3-4 working days
from
1
Pieces
US $ 9.16
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 7.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
80 pieces in stock
80 pieces available in 3-4 working days
from
1
Pieces
US $ 13.87
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 11.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,971 pieces in stock
1,971 pieces available in 3-4 working days
US $ 1.21
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | uncoated | TiN | TiAlN | TiAlN | TiAlN | uncoated |
Overall length L | 53 mm | 53 mm | 53 mm | 57 mm | 59 mm | 53 mm | 53 mm | 53 mm |
Through-coolant | no | no | no | no | no | no | no | no |
Nominal ⌀ DC | 2.3 mm | 2.3 mm | 2.3 mm | 2.3 mm | 2.3 mm | 2.3 mm | 2.3 mm | 2.3 mm |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 130 degrees | 118 degrees | 130 degrees | 118 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
recommended maximum drilling depth L2 | 23.6 mm | 23.6 mm | 23.6 mm | 23.6 mm | 23.6 mm | 23.6 mm | 23.6 mm | 23.6 mm |