{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 12.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 82.3 mm | |
Flute length Lc | 101 mm | |
Overall length L | 151 mm | |
Shank ⌀ Ds | 12.5 mm | |
Feed f in steel < 750 N/mm2 | 0.16 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114000 12,5 | |
EAN / GTIN | 4045197009500 | |
Manufacturer number | 114000 12,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
HSS jobber drill roll forged N 12,5 mm
on request
In stock
908 pieces in stock
US $ 5.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
873 pieces in stock
US $ 11.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,025 pieces in stock
from
1
Pieces
US $ 29.37
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 24.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
782 pieces in stock
from
1
Pieces
US $ 16.50
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 13.75
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without | without |
Overall length L | 151 | 151 | 151 | 151 |
Shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS | HSS | HSS | HSS |
Flute length Lc | 101 | 101 | 101 | 101 |
Feed f in steel < 750 N/mm2 | 0.16 | 0.16 | 0.16 | 0.16 |
recommended maximum drilling depth L2 | 82.3 | 82.3 | 82.3 | 82.3 |