{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 71.3 mm | |
Flute length Lc | 87 mm | |
Overall length L | 133 mm | |
Shank ⌀ Ds | 10.5 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114000 10,5 | |
EAN / GTIN | 4045197009425 | |
Manufacturer number | 114000 10,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS jobber drill roll forged N, uncoated, ⌀ DC h8: 10,5mm
on request
In stock
1,194 pieces in stock
US $ 3.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,649 pieces in stock
US $ 5.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,831 pieces in stock
from
1
Pieces
US $ 19.08
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 15.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,688 pieces in stock
US $ 11.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,356 pieces in stock
US $ 8.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
323 pieces in stock
from
1
Pieces
US $ 16.64
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 13.86
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Colour ring | without | without | without | without | without | without |
Nominal ⌀ DC | 10.5 mm | 10.5 mm | 10.5 mm | 10.5 mm | 10.5 mm | 10.5 mm |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees |
Flute length Lc | 87 mm | 87 mm | 87 mm | 87 mm | 87 mm | 87 mm |
recommended maximum drilling depth L2 | 71.3 mm | 71.3 mm | 71.3 mm | 71.3 mm | 71.3 mm | 71.3 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |