{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 1.8 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 19.3 mm | |
Flute length Lc | 22 mm | |
Overall length L | 46 mm | |
Shank ⌀ Ds | 1.8 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114000 1,8 | |
EAN / GTIN | 4045197008589 | |
Manufacturer number | 114000 1,8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS jobber drill roll forged N, uncoated, ⌀ DC h8: 1,8mm
on request
In stock
290 pieces in stock
US $ 0.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
249 pieces in stock
US $ 0.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,166 pieces in stock
from
1
Pieces
US $ 2.56
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 2.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,573 pieces in stock
US $ 1.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
134 pieces in stock
from
1
Pieces
US $ 8.91
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 7.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,581 pieces in stock
US $ 1.21
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | uncoated | TiN | TiAlN | uncoated |
Colour ring | without | without | without | without | green | without |
Overall length L | 46 mm | 46 mm | 46 mm | 46 mm | 46 mm | 46 mm |
Through-coolant | no | no | no | no | no | no |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm |