{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 1.2 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 14.2 mm | |
Flute length Lc | 16 mm | |
Overall length L | 38 mm | |
Shank ⌀ Ds | 1.2 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114000 1,2 | |
EAN / GTIN | 4045197008527 | |
Manufacturer number | 114000 1,2 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS jobber drill roll forged N, uncoated, ⌀ DC h8: 1,2mm
on request
In stock
1,211 pieces in stock
US $ 0.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
494 pieces in stock
US $ 0.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,812 pieces in stock
from
1
Pieces
US $ 3.59
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 3.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,904 pieces in stock
US $ 2.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
126 pieces in stock
from
1
Pieces
US $ 8.78
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 7.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,812 pieces in stock
US $ 1.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without | without | green | without |
Nominal ⌀ DC | 1.2 mm | 1.2 mm | 1.2 mm | 1.2 mm | 1.2 mm | 1.2 mm |
Tool material | HSS | HSS | HSS | HSS | HSS E | HSS |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Shank ⌀ Ds | 1.2 mm | 1.2 mm | 1.2 mm | 1.2 mm | 1.2 mm | 1.2 mm |
recommended maximum drilling depth L2 | 14.2 mm | 14.2 mm | 14.2 mm | 14.2 mm | 14.2 mm | 14.2 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |