{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw capacity | 200 mm | |
Cross section of the slide rail | 22×8.5 mm | |
Throat | 100 mm | |
Weight | 1.1 kg | |
Type of product | Clamp |
Article number | 860600 200 | |
EAN / GTIN | 4008158000633 | |
Manufacturer number | GH20 |
This article |
Recommendations |
|
---|---|---|
All-steel lever clamp 200 mm |
||
Throat | 100 | 100 |
Weight | 1.1 | 1.15 |
Cross section of the slide rail | 22×8.5 | 19.5×9.5 |
Jaw capacity | 200 | 200 |
Type of product | Clamp | Clamp |