{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw capacity | 300 mm | |
Cross section of the slide rail | 28×11 mm | |
Throat | 140 mm | |
Weight | 2.3 kg | |
Type of product | Clamp |
Article number | 860600 300 | |
EAN / GTIN | 4008158034430 | |
Manufacturer number | GH30 |
This article |
Recommendations |
|
---|---|---|
All-steel lever clamp, Jaw capacity: 300mm |
||
Throat | 140 mm | 140 mm |
Weight | 2.3 kg | 2.31 kg |
Cross section of the slide rail | 28×11 mm | 25×12 mm |
Jaw capacity | 300 mm | 300 mm |
Type of product | Clamp | Clamp |