{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw capacity | 500 mm | |
Cross section of the slide rail | 28×11 mm | |
Throat | 120 mm | |
Weight | 2.6 kg | |
Type of product | Clamp |
Article number | 860600 500 | |
EAN / GTIN | 4008158034454 | |
Manufacturer number | GH50 |
This article |
Recommendations |
|
---|---|---|
All-steel lever clamp 500 mm |
||
Throat | 120 | 120 |
Weight | 2.6 | 3 |
Cross section of the slide rail | 28×11 | 25×12 |
Jaw capacity | 500 | 500 |
Type of product | Clamp | Clamp |