{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw capacity | 250 mm | |
Cross section of the slide rail | 24.5×9.5 mm | |
Throat | 120 mm | |
Weight | 1.5 kg | |
Type of product | Clamp |
Article number | 860600 250 | |
EAN / GTIN | 4008158034409 | |
Manufacturer number | GH25 |
This article |
Recommendations |
|
---|---|---|
All-steel lever clamp, Jaw capacity: 250mm |
||
Throat | 120 mm | 120 mm |
Weight | 1.5 kg | 1.5 kg |
Cross section of the slide rail | 24.5×9.5 mm | 22×10.5 mm |
Jaw capacity | 250 mm | 250 mm |
Type of product | Clamp | Clamp |