{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw capacity | 160 mm | |
Cross section of the slide rail | 17.5×6.8 mm | |
Throat | 80 mm | |
Weight | 0.65 kg | |
Type of product | Clamp |
Article number | 860600 160 | |
EAN / GTIN | 4008158034331 | |
Manufacturer number | GH16 |
This article |
Recommendations |
|
---|---|---|
All-steel lever clamp, Jaw capacity: 160mm |
||
Throat | 80 mm | 80 mm |
Weight | 0.65 kg | 0.68 kg |
Cross section of the slide rail | 17.5×6.8 mm | 16×7.5 mm |
Jaw capacity | 160 mm | 160 mm |
Type of product | Clamp | Clamp |