{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw capacity | 200 mm | |
Cross section of the slide rail | 19.5×9.5 mm | |
Throat | 100 mm | |
Weight | 1.15 kg | |
Type of product | Clamp |
Article number | 860650 200 | |
EAN / GTIN | 4045197494429 | |
Manufacturer number | 860650 200 |