{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 41 mm | |
Square drive | 3/4 in | |
⌀ drive output end | 55.5 mm | |
Length | 90 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 644700 41 | |
EAN / GTIN | 4018754008995 | |
Manufacturer number | 05020041 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon socket deep, 3/4 inch, Width across flats: 41mm |
|||
⌀ drive output end | 55.5 mm | 56 mm | 57.1 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 3/4 in | 3/4 in | 3/4 in |
Length | 90 mm | 64 mm | 85 mm |
Width across flats | 41 mm | 41 mm | 41 mm |
Type of product | Socket insert | Socket insert | Socket insert |