{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 24 mm | |
Square drive | 3/4 in | |
⌀ drive output end | 34 mm | |
Length | 90 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 644700 24 | |
EAN / GTIN | 4018754008933 | |
Manufacturer number | 05020024 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hexagon socket deep, 3/4 inch 24 mm |
|||
⌀ drive output end | 34 | 34.2 | 35.8 |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 3/4 | 3/4 | 3/4 |
Length | 90 | 51 | 85 |
Width across flats | 24 | 24 | 24 |
Type of product | Socket insert | Socket insert | Socket insert |