{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 27 mm | |
Square drive | 3/4 in | |
⌀ drive output end | 38.5 mm | |
Length | 90 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 644700 27 | |
EAN / GTIN | 4018754008940 | |
Manufacturer number | 05020027 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon socket deep, 3/4 inch, Width across flats: 27mm |
|||
⌀ drive output end | 38.5 mm | 38 mm | 39.6 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 3/4 in | 3/4 in | 3/4 in |
Length | 90 mm | 52 mm | 85 mm |
Width across flats | 27 mm | 27 mm | 27 mm |
Type of product | Socket insert | Socket insert | Socket insert |