{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 36 mm | |
Square drive | 3/4 in | |
⌀ drive output end | 49.5 mm | |
Length | 90 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 644700 36 | |
EAN / GTIN | 4018754008988 | |
Manufacturer number | 05020036 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon socket deep, 3/4 inch, Width across flats: 36mm |
||||
⌀ drive output end | 49.5 mm | 48 mm | 50 mm | 50.8 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 3/4 in | 1/2 in | 3/4 in | 3/4 in |
Length | 90 mm | 50 mm | 58 mm | 85 mm |
Standard | DIN 3124 | |||
Width across flats | 36 mm | 36 mm | 36 mm | 36 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |