• The item cannot be ordered due to missing prices.

Hexagon socket deep, 3/4 inch 32 mm

Article no.: 644700 32

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width across flats 32 mm
    Square drive 3/4 in
    ⌀ drive output end 44.5 mm
    Length 90 mm
    Drive profile Hexagon socket
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 644700 32
    EAN / GTIN 4018754008964
    Manufacturer number 05020032

    Description

    Version:

    Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Close tolerance jaw widths. Internal square to DIN 3120-D 20 with hole and release button.

    Standard:

    DIN 3124-L

    Material:

    Chrome alloy steel, non-flaking, chrome-plated over nickel.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Hexagon socket deep, 3/4 inch  32 mm

    Hexagon socket deep, 3/4 inch 32 mm

    ⌀ drive output end 44.5 44 45.8
    Drive profile Hexagon socket Hexagon socket Hexagon socket
    Square drive 3/4 3/4 3/4
    Length 90 56 85
    Width across flats 32 32 32
    Type of product Socket insert Socket insert Socket insert

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart