• The item cannot be ordered due to missing prices.

Hexagon socket deep, 3/4 inch 30 mm

Article no.: 644700 30

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 30 mm
Square drive 3/4 in
⌀ drive output end 42 mm
Length 90 mm
Drive profile Hexagon socket
Type of product Socket insert

Identification numbers & Classifications

Article number 644700 30
EAN / GTIN 4018754008957
Manufacturer number 05020030

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Close tolerance jaw widths. Internal square to DIN 3120-D 20 with hole and release button.

Standard:

DIN 3124-L

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon socket deep, 3/4 inch  30 mm

Hexagon socket deep, 3/4 inch 30 mm

⌀ drive output end 42 42 43.3
Drive profile Hexagon socket Hexagon socket Hexagon socket
Square drive 3/4 3/4 3/4
Length 90 54 85
Width across flats 30 30 30
Type of product Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart