{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 19 mm | |
Material | PB Swiss Tools special alloy | |
Stock length | 219×75 mm | |
Drive profile | Hexagon screwdriver | |
Surface | chrome-plated | |
Type of product | Screwdrivers |
Article number | 626030 19 | |
EAN / GTIN | 7610733002962 | |
Manufacturer number | PB 210.19 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon key L-wrench chrome-plated, Hexagon: 19mm |
||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Long version | yes | |||
Surface | chrome-plated | nickel-plated | manganese phosphated | |
Hexagon | 19 mm | 19 mm | 19 mm | |
Material | PB Swiss Tools special alloy | Chrome vanadium steel | ||
Stock length | 219×75 mm | 199×89 mm | 199×89 mm | 379×89 mm |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdrivers |