{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 10 mm | |
Material | PB Swiss Tools special alloy | |
Stock length | 135×46 mm | |
Drive profile | Hexagon screwdriver | |
Surface | chrome-plated | |
Type of product | Screwdrivers |
Article number | 626030 10 | |
EAN / GTIN | 7610733087587 | |
Manufacturer number | 210.10 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Hexagon key L-wrench chrome-plated, Hexagon: 10mm |
|||||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Stock length | 135×46 mm | 122×50 mm | 122×50 mm | 234×50 mm | 234×50 mm | 219×40 mm | 125×36 mm |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdrivers | Screwdrivers | Screwdriver | Screwdriver |