{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 10 mm | |
Material | Chrome vanadium steel | |
Stock length | 125×36 mm | |
Drive profile | Hexagon screwdriver | |
Retainer function | no | |
Surface | chrome-plated | |
Ball point on the long arm | yes | |
100-degree angle | no | |
Long version | no | |
Type of product | Screwdriver |
Article number | 626082 10 | |
EAN / GTIN | 4062406570385 | |
Manufacturer number | 626082 10 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon key L-wrench, with ball point chrome-plated, Hexagon: 10mm |
||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Retainer function | no | Sprung retainer ball from size 3 | ||
Surface | chrome-plated | nickel-plated | manganese phosphated | |
Hexagon | 10 mm | 10 mm | 10 mm | 10 mm |
Material | Chrome vanadium steel | Chrome vanadium steel | ||
Stock length | 125×36 mm | 122×50 mm | 122×50 mm | 219×40 mm |
Type of product | Screwdriver | Screwdrivers | Screwdrivers | Screwdriver |