{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 17 mm | |
Material | PB Swiss Tools special alloy | |
Stock length | 197×67 mm | |
Drive profile | Hexagon screwdriver | |
Surface | chrome-plated | |
Type of product | Screwdrivers |
Article number | 626030 17 | |
EAN / GTIN | 7610733002955 | |
Manufacturer number | PB 210.17 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Hexagon key L-wrench chrome-plated 17 mm |
||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Long version | yes | |||
Surface | chrome-plated | nickel-plated | manganese phosphated | |
Hexagon | 17 | 17 | 17 | |
Material | PB Swiss Tools special alloy | Chrome vanadium steel | ||
Stock length | 197×67 | 177×80 | 177×80 | 337×80 |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdrivers |