{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 17 mm | |
Stock length | 177×80 mm | |
Drive profile | Hexagon screwdriver | |
Surface | nickel-plated | |
Type of product | Screwdrivers |
Article number | 626037 17 | |
EAN / GTIN | 4045197921246 | |
Manufacturer number | 626037 17 |
This article |
Recommendations |
|
---|---|---|
Hexagon key L-wrench nickel-plated 17 mm |
||
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Surface | nickel-plated | manganese phosphated |
Hexagon | 17 | 17 |
Stock length | 177×80 | 177×80 |
Type of product | Screwdrivers | Screwdrivers |