{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 8 mm | |
Stock length | 108×44 mm | |
Drive profile | Hexagon screwdriver | |
Surface | nickel-plated | |
Type of product | Screwdrivers |
Article number | 626037 8 | |
EAN / GTIN | 4045197921185 | |
Manufacturer number | 626037 8 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon key L-wrench nickel-plated 8 mm |
||||
100-degree angle | no | |||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Surface | nickel-plated | manganese phosphated | chrome-plated | |
Hexagon | 8 | 8 | 8 | 8 |
Material | Chrome vanadium steel | Chrome vanadium steel | ||
Stock length | 108×44 | 108×44 | 200×36 | 112×32 |
Type of product | Screwdrivers | Screwdrivers | Screwdriver | Screwdriver |