• The item cannot be ordered due to missing prices.

Hexagon key L-wrench nickel-plated 3,5 mm

Article no.: 626037 3,5

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 3.5 mm
Stock length 69.5×25.5 mm
Drive profile Hexagon screwdriver
Surface nickel-plated
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626037 3,5
EAN / GTIN 4045197921123
Manufacturer number 626037 3,5

Description

Version:

Nickel-plated.
L-form shaft to DIN 911/DIN ISO 2936. Chromium-Vanadium steel, end faces squared and chamfered.

Note:

HOLEX hexagon key L-wrenches including imperial sizes are available from our eShop (No. 626039 and No. 626042).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart