{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 19 mm | |
Stock length | 199×89 mm | |
Drive profile | Hexagon screwdriver | |
Surface | nickel-plated | |
Type of product | Screwdrivers |
Article number | 626037 19 | |
EAN / GTIN | 4045197921253 | |
Manufacturer number | 626037 19 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon key L-wrench nickel-plated, Hexagon: 19mm |
|||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Stock length | 199×89 mm | 199×89 mm | 379×89 mm |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers |