• The item cannot be ordered due to missing prices.

Hexagon key L-wrench set nickel-plated, Number of screwdrivers: 8

Article no.: 626072 8

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Number of screwdrivers 8
Drive profile Hexagon screwdriver
Surface nickel-plated
Socket size 2; 2.5; 3
Width across flats metric
Type of product Screwdriver

Identification numbers & Classifications

Article number 626072 8
EAN / GTIN 4045197921512
Manufacturer number 626072 8

Description

Version:

L-form shaft to DIN 911/DIN ISO 2936. Chromium-vanadium steel, end faces squared and chamfered.

Supplied with:

Storage in: Plastic clip
1 each L-wrench No. 626037: Size 2; 2.5; 3; 4; 5; 6; 8; 10

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart