{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 7 mm | |
Material | PB Swiss Tools special alloy | |
Stock length | 112×37 mm | |
Drive profile | Hexagon screwdriver | |
Surface | chrome-plated | |
Type of product | Screwdrivers |
Article number | 626030 7 | |
EAN / GTIN | 7610733002894 | |
Manufacturer number | PB 210.7 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Hexagon key L-wrench chrome-plated, Hexagon: 7mm |
|||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Long version | yes | yes | |||
Surface | chrome-plated | nickel-plated | manganese phosphated | ||
Hexagon | 7 mm | 7 mm | 7 mm | ||
Material | PB Swiss Tools special alloy | Chrome vanadium steel | Chrome vanadium steel | ||
Stock length | 112×37 mm | 102×41 mm | 102×41 mm | 197×41 mm | 197×41 mm |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdrivers | Screwdrivers |