{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 4 mm | |
Material | PB Swiss Tools special alloy | |
Stock length | 84×26 mm | |
Drive profile | Hexagon screwdriver | |
Surface | chrome-plated | |
Type of product | Screwdrivers |
Article number | 626030 4 | |
EAN / GTIN | 7610733087549 | |
Manufacturer number | 210.4 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon key L-wrench chrome-plated 4 mm |
||
100-degree angle | no | |
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Surface | chrome-plated | chrome-plated |
Hexagon | 4 | 4 |
Material | PB Swiss Tools special alloy | Chrome vanadium steel |
Stock length | 84×26 | 80×22 |
Type of product | Screwdrivers | Screwdriver |