{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 27 mm | |
Spanner length L | 450 mm | |
maximum jaw height h1 | 13 mm | |
maximum ring height h2 max | 20.2 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614750 27 | |
EAN / GTIN | 4010886830697 | |
Manufacturer number | 6101350 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Combination spanner, extra long version 27 mm |
||||
maximum jaw height h1 | 13 mm | 13 mm | 13 mm | 13 mm |
Surface | chrome-plated | phosphated | chrome plated | matt chrome-plated |
Spanner length L | 450 mm | 310 mm | 310 mm | 300 mm |
Width across flats | metric | metric | metric | metric |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
maximum ring height h2 max | 20.2 mm | 18 mm | 18 mm | 18 mm |
Type of product | Spanner | Spanner | Spanner | Spanner |