{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 10 mm | |
Spanner length L | 190 mm | |
maximum jaw height h1 | 5 mm | |
maximum ring height h2 max | 8.5 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614750 10 | |
EAN / GTIN | 4010886609736 | |
Manufacturer number | 6097300 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Combination spanner, extra long version 10 mm |
||||
maximum jaw height h1 | 5 mm | 5 mm | 5 mm | 5 mm |
Spanner length L | 190 mm | 140 mm | 140 mm | 125 mm |
Width across flats | 10 mm | 10 mm | 10 mm | 10 mm |
Width across flats | metric | metric | metric | metric |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
maximum ring height h2 max | 8.5 mm | 9 mm | 9 mm | 9 mm |
Type of product | Spanner | Spanner | Spanner | Spanner |