{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 46 mm | |
Spanner length L | 640 mm | |
maximum jaw height h1 | 17 mm | |
maximum ring height h2 max | 28 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614750 46 | |
EAN / GTIN | 4010886610213 | |
Manufacturer number | 6102160 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Combination spanner, extra long version 46 mm |
|||
maximum jaw height h1 | 17 mm | 18 mm | 18 mm |
Surface | chrome-plated | phosphated | chrome plated |
Ring setting | 15 degrees | 15 degrees | 15 degrees |
Spanner length L | 640 mm | 492 mm | 492 mm |
Width across flats | metric | metric | metric |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
maximum ring height h2 max | 28 mm | 28 mm | 28 mm |