{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 16 mm | |
Spanner length L | 265 mm | |
maximum jaw height h1 | 7.5 mm | |
maximum ring height h2 max | 11.2 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614750 16 | |
EAN / GTIN | 4010886608029 | |
Manufacturer number | 6080250 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Combination spanner, extra long version 16 mm |
|||
Manufacturing process | drop forged | drop forged | drop forged |
maximum jaw height h1 | 7.5 | 8 | 8 |
Ring setting | 15 | 15 | 15 |
Width across flats | 16 | 16 | 16 |
Width across flats | metric | metric | metric |
maximum ring height h2 max | 11.2 | 13 | 11 |
Type of product | Spanner | Spanner | Spanner |