• The item cannot be ordered due to missing prices.

Combination spanner set, extra long version 12

Article no.: 614760 12

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 614760 12
EAN / GTIN 4010886609590
Manufacturer number 6095950

Description

Version:

Ring end 15° offset. Ergonomic handy hollow shank handle. Extra long shank for deep access points. Especially suitable for high-torque high-strength screw fastenings.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

1 each combination spanner No. 614750: Size 10; 11; 12; 13; 14; 17; 19; 22; 24; 27; 30; 32

Downloads & documents

Compare with similar products

This article


Recommendations


Combination spanner set, extra long version  12

Combination spanner set, extra long version 12

Number of keys 12 12
Surface phosphated chrome-plated
Ring setting 15 degrees 15 degrees
Width across flats metric metric
Material Chrome vanadium steel Chrome vanadium steel
Type of product Spanner Spanner Spanner Spanner

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart