{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 96 mm | |
b1 | 64 mm | |
c | 12 mm | |
c1 | 22 mm | |
Jaw height h | 55 mm | |
Height h1 | 52 mm | |
Height h2 | 35 mm | |
Height h3 | 14 mm | |
Jaw length l | 62.5 mm | |
Step s | 4 mm | |
for type | 64 | |
suitable for colour code | T-Rex | |
Type of product | Vice jaws |
Article number | 361217 64 | |
EAN / GTIN | 4250364402316 | |
Manufacturer number | 6921884034031 |
This article |
Recommendations |
|||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() ![]() Gripp jaw, for T-REX fixed 64 |
||||||||||||||||||||||||||||||
Jaw width b | 96 mm | 125 mm | 125 mm | 100 mm | 100 mm | 100 mm | 125 mm | 100 mm | 125 mm | 125 mm | 160 mm | 160 mm | 100 mm | |||||||||||||||||
Jaw height h | 55 mm | 40 mm | 40 mm | 35 mm | 35 mm | 40 mm | 45 mm | 40 mm | 45 mm | 45 mm | 40 mm | 40 mm | 40 mm | |||||||||||||||||
Jaw length l | 62.5 mm | 78.5 mm | 78.5 mm | 70 mm | 70 mm | 60 mm | 68.5 mm | 60 mm | 68.5 mm | 68.5 mm | 78.5 mm | 78.5 mm | 60 mm | |||||||||||||||||
for type | 64 | 80 | 120 | 80 | 120 | 120 | 80 | |||||||||||||||||||||||
Height h1 | 52 mm | 40 mm | 35 mm | 3 mm | 3 mm | 5 mm | 5 mm | 20 mm | 40 mm | 40 mm | 20 mm | |||||||||||||||||||
suitable for colour code | T-Rex | ZC 80; PCV 100 | ZC120 | ZC 80; PCV 100 | ZC120 | Xpent1-2 | Xpent1-2 | Xpent0 | Xpent0 | Xpent0 | Xpent1-2 | Xpent0 | Xpent1-2 | Xpent1-2 | Xpent1-2 | Xpent1-2 | Xpent0 | PCV 160 | PCV 160 | PCV 160 | PCV 160 | PCV 160 | PCV 160 | PCV 160 | PCV 160 | PCV 160 | LCV125G; Titan2/TitanSense; Titan | LCV125G; Titan2/TitanSense; Titan | ZC120 | ZC 80; PCV 100 |
Type of product | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws |