• The item cannot be ordered due to missing prices.

Pair of gripp jaws 1

Article no.: 360183 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width A 80 mm
Clamping range S1 10 mm - 20 mm
Clamping range S2 120 mm - 130 mm
suitable for colour code PCV 160
Type of product Vice jaws

Identification numbers & Classifications

Article number 360183 1
EAN / GTIN 4062406198756
Manufacturer number 360183 1

Description

Version:

Hardened, for clamping blanks. Gripp jaws can also be used as reversible jaws. Clamping step with a height of 4 mm.

Suitable for:

Centring vice no. 360180 and no. 360181 size 160 each.

Supplied with:

Fastening screws.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart