• The item cannot be ordered due to missing prices.

Pair of gripp jaws 6

Article no.: 360183 6

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw width A 80 mm
    Clamping range S1 60 mm - 70 mm
    Clamping range S2 70 mm - 80 mm
    suitable for colour code PCV 160
    Type of product Vice jaws

    Identification numbers & Classifications

    Article number 360183 6
    EAN / GTIN 4062406198800
    Manufacturer number 360183 6

    Description

    Version:

    Hardened, for clamping blanks. Gripp jaws can also be used as reversible jaws. Clamping step with a height of 4 mm.

    Suitable for:

    Centring vice no. 360180 and no. 360181 size 160 each.

    Supplied with:

    Fastening screws.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart