• The item cannot be ordered due to missing prices.

Top jaw Gripp, single piece 125GS

Article no.: 361123 125GS

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 125 mm
Jaw height h 45 mm
Height h1 5 mm
Height h2 5 mm
Jaw length l 68.5 mm
Length l1 3 mm
Length l2 3 mm
suitable for colour code Xpent1-2
Type of product Vice jaws

Identification numbers & Classifications

Article number 361123 125GS
EAN / GTIN 4045197985941
Manufacturer number 361123 125GS

Description

Version:

Clamping step with a height of 5 mm and 3 mm contact area.

Application:

Ideal for rough machining.

Suitable for:

5-axis vice set No. 361100 and clamping module No. 361105361110.

Supplied with:

Fastening screws.

Note:

Type GS with gripp step and smooth clamping step

Downloads & documents

Compare with similar products

This article


Recommendations


Top jaw Gripp, single piece  125GS

Top jaw Gripp, single piece 125GS

Jaw width b 125 mm 125 mm 125 mm 100 mm 100 mm 100 mm 125 mm 100 mm 125 mm 160 mm 160 mm 100 mm
Jaw height h 45 mm 40 mm 40 mm 35 mm 35 mm 40 mm 45 mm 40 mm 45 mm 40 mm 40 mm 40 mm
Jaw length l 68.5 mm 78.5 mm 78.5 mm 70 mm 70 mm 60 mm 68.5 mm 60 mm 68.5 mm 78.5 mm 78.5 mm 60 mm
for type 80 120 80 120 120 80
Height h1 5 mm 40 mm 35 mm 3 mm 3 mm 5 mm 20 mm 40 mm 40 mm 20 mm
suitable for colour code Xpent1-2 ZC 80; PCV 100 ZC120 ZC 80; PCV 100 ZC120 Xpent1-2 Xpent1-2 Xpent0 Xpent0 Xpent0 Xpent1-2 Xpent0 Xpent1-2 Xpent1-2 Xpent1-2 Xpent0 PCV 160 PCV 160 PCV 160 PCV 160 PCV 160 PCV 160 PCV 160 PCV 160 PCV 160 LCV125G; Titan2/TitanSense; Titan LCV125G; Titan2/TitanSense; Titan ZC120 ZC 80; PCV 100
Type of product Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart