• The item cannot be ordered due to missing prices.

Pair of gripp top jaws 120

Article no.: 360140 120

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 120 mm
Clamping range B - A 6 mm - 107 mm
Carriage height C 57.18 mm
for type 120
suitable for colour code ZC120
Type of product Vice jaws

Identification numbers & Classifications

Article number 360140 120
EAN / GTIN 4045197680839
Manufacturer number 360140 120

Description

Version:

Clamping height = 4 mm.

Material:

Tool steel with brief exposure nitriding.

Suitable for:

Centring vice No. 360130360134.

Supplied with:

Fastening screw.

Downloads & documents

Compare with similar products

This article


Recommendations


Pair of gripp top jaws  120

Pair of gripp top jaws 120

Jaw width b 125 mm 125 mm 100 mm 100 mm 100 mm 125 mm 100 mm 125 mm 125 mm 160 mm 160 mm 100 mm
Jaw height h 40 mm 40 mm 35 mm 35 mm 40 mm 45 mm 40 mm 45 mm 45 mm 40 mm 40 mm 40 mm
Jaw length l 78.5 mm 78.5 mm 70 mm 70 mm 60 mm 68.5 mm 60 mm 68.5 mm 68.5 mm 78.5 mm 78.5 mm 60 mm
for type 120 80 120 80 120 80
Height h1 40 mm 35 mm 3 mm 3 mm 5 mm 5 mm 20 mm 40 mm 40 mm 20 mm
suitable for colour code ZC120 ZC 80; PCV 100 ZC120 ZC 80; PCV 100 Xpent1-2 Xpent1-2 Xpent0 Xpent0 Xpent0 Xpent1-2 Xpent0 Xpent1-2 Xpent1-2 Xpent1-2 Xpent1-2 Xpent0 PCV 160 PCV 160 PCV 160 PCV 160 PCV 160 PCV 160 PCV 160 PCV 160 PCV 160 LCV125G; Titan2/TitanSense; Titan LCV125G; Titan2/TitanSense; Titan ZC120 ZC 80; PCV 100
Type of product Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart