• The item cannot be ordered due to missing prices.

Pair of gripp jaws, H = 15, Type: 1

Article no.: 360184 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width A 120 mm
Clamping range S1 10 mm - 20 mm
Clamping range S2 120 mm - 130 mm
Clamping range S3 60 mm - 70 mm
Clamping range S4 70 mm - 80 mm
suitable for colour code PCV 160
Type of product Vice jaws

Identification numbers & Classifications

Article number 360184 1
EAN / GTIN 4062406199814
Manufacturer number 360184 1

Description

Version:

Hardened, for clamping blanks. Gripp jaws can also be used as reversible jaws. Clamping step with a height of 4 mm.
The jaws cover four clamping ranges.

Suitable for:

Centring vice no. 360180 and no. 360181 size 160 each.

Supplied with:

Fastening screws.

Downloads & documents

Compare with similar products

This article


Recommendations


Pair of gripp jaws, H = 15, Type: 1

Pair of gripp jaws, H = 15, Type: 1

Jaw width b 100 mm 125 mm 100 mm 125 mm 125 mm 160 mm 160 mm 100 mm
Jaw height h 40 mm 45 mm 40 mm 45 mm 45 mm 40 mm 40 mm 40 mm
Jaw length l 60 mm 68.5 mm 60 mm 68.5 mm 68.5 mm 78.5 mm 78.5 mm 60 mm
for type 120 120 120 80
Height h1 3 mm 3 mm 5 mm 5 mm 20 mm 40 mm 40 mm 20 mm
suitable for colour code PCV 160 ZC120 ZC120 Xpent0 Xpent1-2 Xpent0 Xpent1-2 Xpent1-2 Xpent1-2 Xpent1-2 Xpent0 PCV 160 PCV 160 PCV 160 PCV 160 PCV 160 PCV 160 PCV 160 PCV 160 LCV125G; Titan2/TitanSense; Titan ZC120 ZC 80; PCV 100
Type of product Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart