• The item cannot be ordered due to missing prices.

GARANT Power Drill indexable drill ABS® shank 24 mm

Article no.: 234020 24
  • Drill depth for indexable insert drill up to: 3×D
  • Shank: ABS
  • Use for drilling: limited centre drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited drilling through a stack
  • Through-coolant: yes
  • Machining strategy: HPC

Product details

Technical Data

Series Power Drill
Nominal ⌀ D 24
Drill depth for indexable insert drill up to 3×D
Shank ABS
Use for drilling limited centre drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited drilling through a stack
Through-coolant yes
Machining strategy HPC
Reach L1 72 mm
Overhang LA 104 mm
ABS® shank ⌀ Ds 50 mm
ISO code indexable insert SOGX 080407
Pack of insert screws 239700 8IP (1.3 Nm)
Number of cutting edges Z 2
Overall length L 135 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 234020 24
EAN / GTIN 4062406738754
Manufacturer number 234020 24

Description

Version:

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill.
Bore tolerance: −0.1 / +0.3 mm

Description:

For maximum performance and dimensional accuracy. Even for difficult drilling situations up to 5×D.

Application:

With indexable inserts No. 234030 - 234098.

Suitable for:

Inserts SOGX 080407.

Downloads & documents

Suitable products

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart