{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Drill | |
Nominal ⌀ D | 18 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | ABS | |
Use for drilling | limited centre drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited drilling through a stack | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 54 mm | |
Overhang LA | 85 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO code indexable insert | SOGX 060305 | |
Pack of insert screws | 239700 6IP2 (0.6 Nm) | |
Number of cutting edges Z | 2 | |
Overall length L | 116 mm | |
Type of product | Indexable drill |
Article number | 234020 18 | |
EAN / GTIN | 4062406735197 | |
Manufacturer number | 234020 18 |