• The item cannot be ordered due to missing prices.

Power Drill indexable drill ABS® shank, for indexable inserts SOGX, ⌀ DC: 14mm

Article no.: 234020 14

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT

Availability

  • Drill depth for indexable insert drill up to: 3×D
  • Shank: ABS
  • Use for drilling: limited centre drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited drilling through a stack
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Drill
Nominal ⌀ D 14
Drill depth for indexable insert drill up to 3×D
Shank ABS
Use for drilling limited centre drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited drilling through a stack
Through-coolant yes
Machining strategy HPC
Reach L1 42 mm
Overhang LA 69 mm
ABS® shank ⌀ Ds 50 mm
ISO code indexable insert SOGX 050204
Set of insert screws 239700 5IP (0.38 Nm)
Number of cutting edges Z 2
Overall length L 100 mm
Type of product Indexable drill

Identification & Classification

Article number 234020 14
EAN / GTIN 4062406735036
Manufacturer number 234020 14
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill.
Bore tolerance: −0.1 / +0.3 mm

Description:

For maximum performance and dimensional accuracy. Even for difficult drilling situations up to 5×D.

Application:

With indexable inserts No. 234030 - 234098.

Suitable for:

Inserts SOGX 050204.

Downloads & documents

Suitable products

From the same series "Power Drill" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart