• The item cannot be ordered due to missing prices.

SOGX 080407, HB6810, Type: ALU

Article no.: 234060 ALU

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOGX 080407
Series Power Drill
Type ALU
Grade HB6810
Tool material Carbide
Feed f 0.08 - 0.21 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 234060 ALU
EAN / GTIN 4045197742360
Manufacturer number 234060 ALU

Application Table

Alu plastics
N
500
Aluminium (short chipping)
N
300
Alu > 10% Si
N
220
wet maximum
 

Description

Suitable for:

GARANT Power Drill No. 234000234025.

Recommendation:

When spot drilling with holder No. 234015 and No. 234025, reduce the feed rate to 70%.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart