{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SOGX 080407 | |
Series | Power Drill | |
Type | UNI | |
Grade | HB6535 | |
Tool material | Carbide | |
Feed f | 0.08 - 0.16 mm/rev. | |
Number of changes/inserts | 4 | |
Coating | TiN | |
Type of product | Indexable insert for drilling |
Article number | 234062 UNI | |
EAN / GTIN | 4062406084318 |
This article |
Recommendations |
|||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
SOGX 080407 UNI |
||||||||||||||||||||||||||
Number of changes/inserts | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 |
Coating | TiN | TiN | TiN | TiN | TiN | TiN | TiN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | |||||||
ISO code indexable insert | SOGX 080407 | SOGX 060305 | SOGX 070306 | SOGX 080407 | SOGX 100408 | SOGX 110509 | SOGX 130511 | SOGX 050204 | SOGX 070306 | SOGX 130511 | SOGX 100408 | SOGX 110509 | SOGX 050204 | SOGX 060305 | XOMT05T204 | XOMT13M506 | SOMT093608 | SOMT110408 | SOMT070308 | XOMT110406 | XOMT06T204 | XOMT093605 | XOMT070305 | SOMT06T205 | SOMT13M510 | SOMT05T204 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Grade | HB6535 | HB630 | HB630 | HB630 | HB630 | HB630 | HB630 | HB630 | HB6535 | HB6535 | HB6535 | HB6535 | HB6535 | HB6535 | HBD30 | HBD30 | HBD30 | HBD30 | HBD30 | HBD30 | HBD30 | HBD30 | HBD30 | HBD30 | HBD30 | HBD30 |
Series | Power Drill | Power Drill | Power Drill | Power Drill | Power Drill | Power Drill | Power Drill | Power Drill | Power Drill | Power Drill | Power Drill | Power Drill | Power Drill | Power Drill | ||||||||||||
Type of product | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling |